Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3X500 Bio Barricade Tape Caution Yellow
Mfr # 17773-41-3000
Zoro # G2857265
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color Yellow
- Length 500 ft.
- Legend Caution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17773-41-3000
- Zoro # G2857265
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 500 ft. |
Details
Item | Biodegradable Barricade Tape |
Color | Yellow |
Legend | Caution |
Description
Biodegradable Barricade Tape, In.Caution In.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Silver (495855)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-595-YL-BK)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 2x2 ft. (760)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings