Shop All Ropes
Mutual Industries
3/8" X 600' Yellow Poly Rope
Mfr # 14980-41-375
Zoro # G2858552
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Used to Tie things together
- Material Polypropylene
- Color YELLOW
- Length (In.) 9 inch
- Depth 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14980-41-375
- Zoro # G2858552
- Country of Origin United States
- Category Ropes
Dimensions
Length (In.) | 9 inch |
Depth | 9 inch |
Height | 11 inch |
Width | 9 inch |
Details
Item | Twisted Polypropylene Safety Rope,3-Str |
Application | Used to Tie things together |
Material | Polypropylene |
Color | YELLOW |
For Use With | Great for construction, golf courses, crowd control, etc |
Features | 3340 tensile Strength |
Description
Twisted Polypropylene Safety Rope,3-Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC (4771AC-1PH*)
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A6E10B4W4C2P3)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 1400 lb (P21R-D060R-14)
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- MUTUAL INDUSTRIES 18 X 1000' Glo Yellow 1Lb Braided, 4Pk (14662-138-1000)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- MUTUAL INDUSTRIES 18 X 250' Green 1/4Lb Braided (14662-39-250)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- Mutual Industries Chains, Ropes & Cables