Shop All Ropes
Mutual Industries
3/8" X 600' Manila Rope
Mfr # 14980-03-75
Zoro # G2858622
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color MANILA
- Length (In.) 13 Inch
- Application Used to Tie things together
- For Use With Great for construction, golf courses, crowd control, etc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14980-03-75
- Zoro # G2858622
- Country of Origin United States
- Category Ropes
Dimensions
Length (In.) | 13 Inch |
Depth | 13 Inch |
Width | 13 Inch |
Height | 13 Inch |
Details
Item | Twisted Polypropylene Safety Rope,3-Str |
Material | Polypropylene |
Color | MANILA |
Application | Used to Tie things together |
For Use With | Great for construction, golf courses, crowd control, etc |
Features | 3340 tensile Strength |
Description
Twisted Polypropylene Safety Rope,3-Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft (G1PM12-12)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- MUTUAL INDUSTRIES 18 X 1090' White 1Lb Twisted 4Pk (14661-10-1090)
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- MUTUAL INDUSTRIES Glo Lime Mason Twine 18X550 (14661-139-550)
- MUTUAL INDUSTRIES 18 X 250' Glo Yellow 1/4Lb Braided (14662-138-250)
- THE MIBRO GROUP Diamond Braided Cotton Clothesline (231509)
- Mutual Industries Chains, Ropes & Cables