Shop All Fences & Gates
Mutual Industries
36Inx500Ft Misf 150 Silt Fence Fabric
Mfr # 150-500-36
Zoro # G2869472
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36 Inch
- Length 8 Inch
- Color BLACK
- Material MISF 150
- Features Exceeds most state department of transportation specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 150-500-36
- Zoro # G2869472
- Country of Origin Korea, Republic of
- Category Fences & Gates
Dimensions
Height | 36 Inch |
Length | 8 Inch |
Width | 8 Inch |
Depth | 8 Inch |
Details
Color | BLACK |
Material | MISF 150 |
Features | Exceeds most state department of transportation specifications |
Item | MISF 150 Silt Fence-Fabric Only,36" |
Application | To be laid on the ground and used as a woven fabric in a variety of uses |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Weight | 30 Pounds |
Description
MISF 150 Silt Fence-Fabric Only,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Light Blue Recycled Fire Pit Glass, Medium, 10Lb Bag (CG-LTBLUE-M-10)
- AFTERMARKET New Steering Coupling Fits Massey Ferguson MF 360 362 375 383 390 393 (3595956M1)
- TORO Blower Elect 160Mph (51585)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-30X50)
- MUTUAL INDUSTRIES 4 X 50 Natural Wood Snow/Sand Fence (14910-9-48)
- MUTUAL INDUSTRIES Misf 1845 36” X 100’ Orange Fabric Only (M1845-33-36)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 inch Height, 15 Inch Width (14900-45-100)
- MUTUAL INDUSTRIES Misf 150 36” X 1500’ Fabric Only (150-1500-36)
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100' (14973-91-48)
- BELL FENCE & GALVANIZING 21'x158 Top Rail (158321)
- Mutual Industries Fences & Gates