Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
36" X 100' Harlequin 3Ply
Mfr # 15800-0-36
Zoro # G2858659
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLY
- Color Black
- Height 36 Inch
- Weight 26 Pounds
- For Use With Aerial panel material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15800-0-36
- Zoro # G2858659
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 36 Inch |
Depth | 4 Inch |
Size | 36" x 100' |
Details
Item | Harlequin Aerial Paneling Material,3-Ply |
Material | POLY |
Color | Black |
Weight | 26 Pounds |
For Use With | Aerial panel material |
Features | 100' reinforced harlequin |
Description
Harlequin Aerial Paneling Material,3-Ply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- Mutual Industries Traffic Safety