Shop All Tarps
Mutual Industries
36 in X 1500 ft Fabric Only
Mfr # 901-1500-36
Zoro # G2869271
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MISF 901
- Width 24 Inch
- Depth 24 INch
- Color BLACK
- Height 36 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 901-1500-36
- Zoro # G2869271
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Width | 24 Inch |
Depth | 24 INch |
Height | 36 Inch |
Size | 36" x 1500' |
Length | 24 Inch |
Details
Item | MISE Woven Polypropylene Fbrc,1500 ft. L |
Material | MISF 901 |
Color | BLACK |
Features | 90% UV Resistance |
Weight | 110 Pounds |
For Use With | Woven fabric that contains stablizers and inhibitors that resist it from deterioration |
Lockout Application | To be placed on the ground and used as a woven fabric barrier |
Description
MISE Woven Polypropylene Fbrc,1500 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Can Spout Kit Midwest Plastic Gas Cans 765-510 (765-510)
- MOTORCRAFT Oil Fil Cap Oil Cap, Ec759 (EC759)
- AIC REPLACEMENT PARTS DN80 Sponge Cleaning Ball 2.5 Soft For Cleaning Construction Concrete Pipeline (CPW80-0003)
- JAYDEE ORION Privacy Screen Fence, Green, 6ftX50ft (10-117)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- TARPS NOW 16 ft x 27 ft 20 Mil Tarp, Black, Vinyl (STH16274-BLK)
- Mutual Industries Tarps