Shop All Tarps
Mutual Industries
36 in X 100 ft Fabric Only
Mfr # 901-33-36
Zoro # G2869369
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MISF 901
- Width 5 Inch
- Depth 5 Inch
- Color BLACK
- Height 36 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 901-33-36
- Zoro # G2869369
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Width | 5 Inch |
Depth | 5 Inch |
Height | 36 Inch |
Size | 36" x 100' |
Length | 5 Inch |
Details
Item | MISE 901 Woven Polypropylene Fabric,100 |
Material | MISF 901 |
Color | BLACK |
Features | 90% UV Resistance |
For Use With | Woven fabric that contains stablizers and inhibitors that resist it from deterioration |
Weight | 8 Pounds |
Lockout Application | To be placed on the ground and used as a woven fabric barrier |
Description
MISE 901 Woven Polypropylene Fabric,100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLEYS ISLAND Forest Green Hammock Stand, 4 ft.x15 ft. (L-STGTX)
- ZIPPO Lighter Insert - Arc (65828)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- LANDSCAPERS SELECT Hose Coupling 3/4In Male (GB-9413-3/4)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-0810)
- MUTUAL INDUSTRIES MUTUAL INDUSTRIES 14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric (14987-0-36)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57019)
- Mutual Industries Tarps