Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3/4" X 24" Non Skid Abrasive Black
Mfr # 17768-91-750
Zoro # G2871082
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width .75 Inch
- Color White/black
- Material Aluminum oxide
- Length 24 Inch
- Size 3/4" X 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17768-91-750
- Zoro # G2871082
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | .75 Inch |
Length | 24 Inch |
Size | 3/4" X 24" |
Depth | 24 Inch |
Height | 3 Inch |
Details
Item | Non-Skid Abrasive Safety Tape,3/4" x 24 |
Color | White/black |
Material | Aluminum oxide |
Features | Acrylic adhesive bond strengthens with time and heat for long wear |
For Use With | Reduce the risk of slips and falls on ramps, stairs, slick concrete, and tile floors |
Application | Placed on the ground to prevent injuries |
Weight | 2 Pound |
Description
Non-Skid Abrasive Safety Tape,3/4 In. x 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- ACCUFORM Danger Safety Label, LEQM134XVE (LEQM134XVE)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- RBL PRODUCTS Automask Refill 43"x115 Roll/Tape (RB104)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings