Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3/4” Woven Barricade Yel/Black Tape, 3Pk
Mfr # M17780-41091-750
Zoro # G2877714
product price: $15.99
/pk 3, $5.33/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 50 yd.
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17780-41091-750
- Zoro # G2877714
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 50 yd. |
Details
Item | Woven Barricade Tape |
Color | Black/Yellow |
Legend | No Legend |
Description
Woven Barricade Tape,50 yd. Length,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL321)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings