Shop All Striping & Marking Applicators
This Product is Discontinued
Mutual Industries
34" Applicator Wand (Discontinued)
Mfr # 4000-34
Zoro # G2868809
This Product is Discontinued
Key Features
- Overall Length 34 Inch
- Material of Construction Plastic
- For Use With Can hold paint can sprays and other uses
- Features Make application clean and easy
- Color RED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 4000-34
- Zoro # G2868809
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 34 Inch |
Overall Height | 2 inch |
Overall Width | 2 inch |
Depth | 34 Inch |
Details
Item | Krylon Paint Hand Held Applicator Wand |
Material of Construction | Plastic |
For Use With | Can hold paint can sprays and other uses |
Features | Make application clean and easy |
Color | RED |
Application | To be used as a hand held want |
Net Weight | 5 pounds |
Description
Krylon Paint Hand Held Applicator Wand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.