Shop All Tarps
Mutual Industries
300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK
Mfr # 901-300-48
Zoro # G2869253
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 300 ft x 50 in
- Material MISF 901
- Width 8 Inch
- Depth 8 inch
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 901-300-48
- Zoro # G2869253
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Finished Size | 300 ft x 50 in |
Width | 8 Inch |
Depth | 8 inch |
Height | 50 Inch |
Tarp Finished Length | 300 ft |
Tarp Finished Width | 50 in |
Size | 50" x 300' |
Length | 8 inch |
Details
Item | MISE 901 Woven Polypropylene Fabric,300 |
Material | MISF 901 |
Color | BLACK |
Features | 90% UV Resistance |
For Use With | Woven fabric that contains stablizers and inhibitors that resist it from deterioration |
Weight | 60 pounds |
Lockout Application | To be placed on the ground and used as a woven fabric barrier |
Description
MISE 901 Woven Polypropylene Fabric,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly For Mtd 918-04134D 618-04134D 285-748 (285-748)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA074)
- AIRHEAD Airhead AHRK-1 Vinyl Repair Kit (AHRK-1)
- OREGON Mower Blade (95-077)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 8x10, 4PK (14964-39-0810)
- MUTUAL INDUSTRIES 40 ft x 60 ft 5 Mil Tarp, Blue, UV Resistant, Mildew Resistant (14963-25-4060)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-6-300)
- GREENGRASS 20 in x 20 in Tarp, Blue (GR20400)
- Mutual Industries Tarps