Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 50Yd Reflect Hazard Blk/Yellow
Mfr # 17798-9141-3000
Zoro # G2875179
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Black/Yellow
- Length 50 yd.
- Pattern Striped
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17798-9141-3000
- Zoro # G2875179
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 50 yd. |
Details
Item | Reflective Hazard Stripe Tape |
Color | Black/Yellow |
Pattern | Striped |
Legend | No Legend |
Description
Reflective Hazard Stripe Adhesive Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8929)
- PIP Cold Protection Gloves, Interlock/Terry Cloth Lining, XL, 12PK (58-8658DL/XL)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- HY-KO 48In Aluminum Amber Driveway Marker, 24PK (A10244)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings