Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 45Yds Repulp Danger Do Not Enter
Mfr # 17771-39-3000
Zoro # G2875045
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Cotton
- Length 45 yd.
- Legend Danger Do Not Enter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17771-39-3000
- Zoro # G2875045
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 45 yd. |
Details
Item | Repulpable Tape |
Color | Red |
Material | Cotton |
Legend | Danger Do Not Enter |
Description
Repulpable Tape, In.Danger Do Not Enter In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (60035GXL)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 36" - 6pack (10-104-012P)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings