Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 45Yd Repulp Caution (Yel) 20Rls
Mfr # 17771-41-3000
Zoro # G2875133
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color Yellow
- Material Cotton
- Length 45 yd.
- Legend Caution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17771-41-3000
- Zoro # G2875133
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 45 yd. |
Details
Item | Repulpable Tape |
Color | Yellow |
Material | Cotton |
Legend | Caution |
Description
Repulpable Tape, In.Caution In.,3 In. x 45 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- MILWAUKEE TOOL Hard Hat (48-73-1205)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 3" X 36Yd Green Aisle Marking Tape, 16Pk (17785-39-3000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings