Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 36Yd White Aisle Marking Tape
Mfr # 17785-10-3000
Zoro # G2874171
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Material PVC
- Length 36 yd.
- Thickness 6 mil
- Standards OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17785-10-3000
- Zoro # G2874171
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 36 yd. |
Details
Item | Aisle Marking Tape |
Color | White |
Material | PVC |
Thickness | 6 mil |
Standards | OSHA Certified |
Legend | No Legend |
Description
PVC Vinyl Aisle Marking Tape,6 mil,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- BRADY Label, 29/32 in W, White (M6-97-488)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- MUTUAL INDUSTRIES Caution Tape (17779)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 2" X 50Yd Reflect Hazard Red/Wht (17798-7910-2000)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings