Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 36Yd Green Aisle Marking Tape, 16Pk
Mfr # 17785-39-3000
Zoro # G2874409
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 36 yd.
- Thickness 6 mil
- Standards OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17785-39-3000
- Zoro # G2874409
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 36 yd. |
Details
Item | Aisle Marking Tape |
Color | Green |
Material | PVC |
Thickness | 6 mil |
Standards | OSHA Certified |
Legend | No Legend |
Description
PVC Vinyl Aisle Marking Tape,6 mil,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 105)
- HY-KO 3In Reflective Number 4, 10PK (B00445)
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves, Green, Size S (7042)
- CLEMCO Replacement Lens Protector 19.5"x11" (6190)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings