Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 300' Danger (Red) Barricade Tape, 16Rls
Mfr # 17779-79-0300
Zoro # G2860460
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Polyethylene
- Color Red
- Thickness 3 mil
- Legend Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17779-79-0300
- Zoro # G2860460
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 300 ft. |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Thickness | 3 mil |
Legend | Danger |
Description
Barricade Tape, In.Caution Do No Enter In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES Biodegradable Barricade Tape, 3 "Danger" (17773-79-3000)
- MUTUAL INDUSTRIES 3X500 Reinforced Danger Tape 1Rl/Bx (17776-79-3000)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES Caution Tape (17779)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings