Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls
Mfr # 17779-25-0300
Zoro # G2860494
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 300 ft.
- Material Polyethylene
- Color Yellow
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17779-25-0300
- Zoro # G2860494
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 300 ft. |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Thickness | 3 mil |
Legend | Caution Do Not Enter |
Description
Barricade Tape, In.Caution Do No Enter In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- LABELMASTER Exempt Specimen Label, Human, PK1000 (L358)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings