Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 300' Caution Barricade Tape (Yel)
Mfr # 17779-41-0300
Zoro # G2860479
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Yellow
- Material Polyethylene
- Length 300 ft.
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17779-41-0300
- Zoro # G2860479
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 300 ft. |
Details
Item | Barricade Tape |
Color | Yellow |
Material | Polyethylene |
Thickness | 3 mil |
Legend | Caution |
Description
Barricade Tape, In.Caution In.,3 mil,3 In. x 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Orange)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- CALLOWAY MILLS Black, 30 W x 36 L (900072036HC)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 3" X 300' Caution Do Not Enter (Yel) Barricade Tape 16Rls (17779-25-0300)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings