Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 18Yd Hazard Stripe Wht/Blk Tape, 16Rls
Mfr # 17770-1091-3018
Zoro # G2874634
original price:
$97.14
6% off
new price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color White/Black
- Material PVC Vinyl
- Length 18 yd.
- Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17770-1091-3018
- Zoro # G2874634
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 18 yd. |
Details
Item | Hazard Stripe Tape |
Color | White/Black |
Material | PVC Vinyl |
Thickness | 7 mil |
Standards | OSHA Certified |
Pattern | Striped |
Legend | No Legend |
Description
PVC Vinyl Hazard Stripe Tape,7 mil,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- MUTUAL INDUSTRIES 3" X 1000' Danger D N Enter Barricade Tape (Red) (17779-0-3000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings