Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 1000' Red 2 Mil Danger Tape
Mfr # 17779-7979-3000
Zoro # G2860521
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Red
- Length 1000 ft.
- Thickness 2 mil
- Legend Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17779-7979-3000
- Zoro # G2860521
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Item | Barricade Tape |
Color | Red |
Thickness | 2 mil |
Legend | Danger |
Description
Barricade Tape, In.Danger In.,2 mil,3 In. x 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft (2W-B)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (KV660L-09)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES Biodegradable Barricade Tape, 3 "Danger" (17773-79-3000)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 3" X 300' Danger (Red) Barricade Tape, 16Rls (17779-79-0300)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings