Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 1000' Peligro Danger (Red) Tape 10C
Mfr # 17779-50-3000
Zoro # G2858500
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Width 3"
- Color Red
- Material Polyethylene
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17779-50-3000
- Zoro # G2858500
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 1000 ft. |
Width | 3" |
Details
Item | Barricade Tape |
Color | Red |
Material | Polyethylene |
Thickness | 3 mil |
Legend | Peligro Danger |
Description
Barricade Tape,3 mil, In.Peligro Danger In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, 7, Unisex, PR1 (MZ2LE02)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW07)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- RBL PRODUCTS $AUTOMASK 72" x 115 ROLL/TAPE (RB109)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings