Shop All Landscape Fabric & Fertilizers
Mutual Industries
3" X 1000' Non Det Water Line Blue Tape (2Pk)
Mfr # M17783-25-3000
Zoro # G2872500
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3" x 1000'
- Material Polyethylene
- Color BLUE
- Height 3 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17783-25-3000
- Zoro # G2872500
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3" x 1000' |
Height | 3 in |
Length | 8 in |
Width | 8 in |
Depth | 8 in |
Details
Item | Polyethylene Non Detectable Undergr,PK2 |
Material | Polyethylene |
Color | BLUE |
Fabric Weight | 5 Pounds |
Type | Water Line BLUE |
Application | marking tape |
Features | 4.5 mil Poly tape resists chemicals in soil for longer life |
For Use With | Tape with a specific message, designed for underground use |
Description
Polyethylene Non Detectable Undergr,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Pump Fits Ford Fits New Holland LB90 LM415A LM435A LM445A LM5040 LM5060 LM5 (FSG60-0011)
- APACHE PW Turbo Nozzle, 4000 PSI (99023657)
- RAPALA X-Rap® Magnum® Xplode 130 - Hot Wahoo UV (XRMAGXP130HWHU)
- MIDWEST RAKE Field Rake, 48", 66" Blue Handle (12048)
- MUTUAL INDUSTRIES 4’ X 300’ Typar Landscape Fabric (32-4-300)
- MUTUAL INDUSTRIES 6" X 1000' Non Det Gas Line Yellow Tape (17783-41-6000)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size 2Xl (14511-5)
- MUTUAL INDUSTRIES Misf 180 48” X 500’ Fabric Only (180-500-48)
- MUTUAL INDUSTRIES Sm 35Mm Pvc/Poly Raincoat (14506-0-1)
- MUTUAL INDUSTRIES Hardhat 4Pt Pin Lock Orange (3Pk) (M50100-45)
- HI-YIELD Lawn Fertilizer (FH32018)
- Mutual Industries Landscaping Materials