Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 1000' Do Not Enter (Yel) Barricade Tape, 10C
Mfr # 17779-10-3000
Zoro # G2858525
original price:
$113.57
6% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color Yellow
- Material Polyethylene
- Length 1000 ft.
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17779-10-3000
- Zoro # G2858525
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Item | Barricade Tape |
Color | Yellow |
Material | Polyethylene |
Thickness | 3 mil |
Legend | Do Not Enter |
Description
Barricade Tape,3 mil, In.Do Not Enter In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- C.H. HANSON 3" Brass Interlocking Stencil Letters, 33 Piece Set (10033)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- BRADY Maintenance Absorbent, 30 lb., Bag (RFGRANULAR-SGL)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings