Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 1000' Danger Barricade Tape (Red) 10Rls
Mfr # 17779-79-3000
Zoro # G2858464
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Width 3"
- Material Polyethylene
- Color Red
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17779-79-3000
- Zoro # G2858464
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 1000 ft. |
Width | 3" |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Thickness | 3 mil |
Legend | Danger |
Description
Barricade Tape,3 mil, In.Danger In.,3 In. x 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Bilingual Sign, M956PB (M956PB)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12539)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (390-1000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- MUTUAL INDUSTRIES Caution Tape (17779)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings