Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3" X 1000' Asbestos Hazard - 3 Color
Mfr # 17769-0-3000
Zoro # G2860689
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color White/Red
- Material Polyethylene
- Length 1000 ft.
- Standards OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17769-0-3000
- Zoro # G2860689
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 1000 ft. |
Details
Item | Barricade Tape |
Color | White/Red |
Material | Polyethylene |
Standards | OSHA Certified |
Legend | Abestos Hazard |
Description
Barricade Tape,Asbestos Hazard,3 Color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings