Shop All Tarps
Mutual Industries
125 in x 300 in Ground Cover, Black
Mfr # 25-3-300
Zoro # G2864475
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 125 in x 300 in
- Material Poly
- Width 9 Inch
- Depth 9 Inch
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 25-3-300
- Zoro # G2864475
- Country of Origin Korea, Republic of
- Category Tarps
Dimensions
Finished Size | 125 in x 300 in |
Width | 9 Inch |
Depth | 9 Inch |
Height | 36 Inch |
Tarp Finished Length | 125 in |
Tarp Finished Width | 300 in |
Size | 3' x 300' |
Length | 9 Inch |
Details
Material | Poly |
Color | Black |
Item | Ground Cover |
Features | Convenient planting guide lines places every 12 inches |
For Use With | Provides protection of the topsoil from erosion and drought |
Weight | 30 Pounds |
Lockout Application | To be placed on the ground over soil |
Description
Ground Cover,125 Weight,300 ft. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R IMPORTS R & R Imports FLG-N-CHE20 3 x 5 in. Chase Elliott No.20 Flag (FLG-N-CHE20)
- SCORPION MASTER Scorpion Barrier Tape (900229)
- LOGO BRANDS New York Mets Quad Chair (519-13Q)
- VALLEY FORGE American Flag Kit 36" H X 60" W (AA-US1-1)
- MUTUAL INDUSTRIES 15 in X 300 ft NW60 Non Woven Geotextile Polypropylene, BLACK (60-150-300)
- MUTUAL INDUSTRIES 50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant (14963-25-50100)
- MUTUAL INDUSTRIES Driveway Kit / Tire Scrubb Fabric (200-125-54)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- MUTUAL INDUSTRIES 36 in X 100 ft Fabric Only (901-33-36)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-30X40)
- Mutual Industries Tarps