Shop All Cold Weather Caps, Hats & Liners
Mutual Industries
#28 3M Xl/Nape Pb/Therm
Mfr # 71300-100
Zoro # G2876104
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color NAVY Blue
- Features 3M Thinsulate insulation for ultimate protection from the cold.
- Application To be worn over the head to create protection
- Weight 1 pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 71300-100
- Zoro # G2876104
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Details
Item | Hard Hat Winter Liner |
Color | NAVY Blue |
Features | 3M Thinsulate insulation for ultimate protection from the cold. |
Application | To be worn over the head to create protection |
Weight | 1 pound |
Description
Thinsulate 3M Cotton Hard Hat Winter Lin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning, PK200 (3001-200PU)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- MUTUAL INDUSTRIES Tundra Twill Cap Hard Hat Winter Lin, #44 (72700-100)
- MUTUAL INDUSTRIES Flame Resistant Cotton Twill Super II Ha, 13 inch Height, 6 Inch Width (60000-100)
- MUTUAL INDUSTRIES Cotton MiniArctic Twill Shell Hard Hat W, 16 Inch Height, 6 Inch Width (72100-100)
- MUTUAL INDUSTRIES Canton Flannel Looper Hard Hat Winter Liner, Yellow (55900-100)
- PROPAC KNIT STOCKING CAP - CERT (C2220)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- Mutual Industries Cold Weather Caps, Hats & Liners