Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2.5X3.5X30" Wire Marking Flags, White, 1000C
Mfr # 15901-10-30
Zoro # G2877382
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color WHITE
- Weight 33 Pounds
- Height 31 inch
- Size 2.5" X 3.5" X 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15901-10-30
- Zoro # G2877382
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Size | 2.5" X 3.5" X 30" |
Depth | 2 inch |
Details
Item | Wire Marking Flags,2.5"x 3.5"x 30",Wht |
Material | PVC |
Color | WHITE |
Weight | 33 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,2.5 In.x 3.5 In.x 30 In.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Unisex, One Size (MCUA03010021)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 085)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Blue (12Pk)(2Bx) (M16001-125-1875)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- VESTAL MFG 1 Crawl Space Door 32 In X 24 In (83019-0-0)
- Mutual Industries Barrier, Flagging and Underground Tapes