Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C
Mfr # 15901-139-30
Zoro # G2877750
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 31 inch
- Weight 33 Pounds
- Depth 2 inch
- Features Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15901-139-30
- Zoro # G2877750
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Depth | 2 inch |
Size | 2.5" X 3.5" X 30" |
Details
Item | Wire Marking Flags,2.5"x 3.5"x 30",Glow |
Material | PVC |
Color | GlO LIME |
Weight | 33 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,2.5 In.x 3.5 In.x 30 In.,Glow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- PORTWEST Anti-Vibration Glove, L (A790)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, XL (103JFYX)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 30" Wire Glo Orange Flags 1000C (15901-145-30)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- PRESCO Presco Striped Flagging Tape (SWO-373)
- Mutual Industries Barrier, Flagging and Underground Tapes