Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2.5X3.5X21" Wire Marking Flags, Blue 1000C
Mfr # 15901-25-21
Zoro # G2877565
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color BLUE
- Height 22 inch
- Weight 22 Pounds
- Features Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15901-25-21
- Zoro # G2877565
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 22 inch |
Depth | 2 inch |
Size | 2.5" X 3.5" X 21 |
Details
Item | Wire Marking Flags,2.5"x 3.5"x 21",Blu |
Material | PVC |
Color | BLUE |
Weight | 22 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,2.5 In.x 3.5 In.x 21 In.,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- ZORO SELECT Taffeta Flagging Tape, Red, 300ft x 1-3/16 (TFR-200)
- Mutual Industries Traffic Safety