Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2.5" X 3.5" X 21" Wire Glo Pink, 1000C
Mfr # 15901-175-21
Zoro # G2877699
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 22 inch
- Weight 22 Pounds
- Depth 2 inch
- For Use With Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15901-175-21
- Zoro # G2877699
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 22 inch |
Depth | 2 inch |
Size | 2.5" X 3.5" X 21 |
Details
Item | Wire Marking Flags,2.5"x 3.5"x 21",Glow |
Material | PVC |
Color | GLO PINK |
Weight | 22 Pounds |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
Description
Wire Marking Flags,2.5 In.x 3.5 In.x 21 In.,Glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Hook, D Shape, Screw Gate, SS (5661000C3KK)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C (16002-7991-1875)
- ASTRO OPTICS Rumble Strip, 23-1/2"x3-1/2"x1/2", Blk (RS-BLK)
- Mutual Industries Traffic Safety