Shop All Medical Equipment Bags & Cases
Mutual Industries
25 Person Metal First Aid Kit
Mfr # 50006
Zoro # G2858202
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be placed in a working environment to help prevent harm
- Material plastic
- Weight 2 pounds
- Color White
- For Use With protect yourself against working hazards that occur in the workplace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 50006
- Zoro # G2858202
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 10 Inch |
Width | 7 Inch |
Depth | 3 inch |
Length | 3 inch |
Details
Item | Metal First Aid Kit,25 Person |
Application | To be placed in a working environment to help prevent harm |
Material | plastic |
Weight | 2 pounds |
Color | White |
For Use With | protect yourself against working hazards that occur in the workplace |
Features | A cover that opens to 90 degrees to form a working shelf when the kit is in use |
First Aid ANSI Kit Type | II |
Description
Metal First Aid Kit,25 Person, First Aid ANSI Kit Type II
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- ADVIL Sinus Congestion and Pain Relief, PK50 (BXAVSCP50BX)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- P&G Mouthwash, Classic, Mint, 1 Liter, Green (PGC95662)
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- LIFESECURE SecurEvac Hi-Visibility Emergency Sling & Shoulder Bag (60330)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- FIELDTEX Trauma Backpack, orange (911-117153OR)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- FIRST AID ONLY BBP Spill Cleanup Kit, 2.5" x 9" x 8" (214UFAO)
- ZING Employee PPE Kit, 4 Components, PK60 (7491)
- Mutual Industries Medical Equipment Bags & Cases