Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
24X24X30" Vinyl Safety Flags, 10Flgs
Mfr # 14994-139-2430
Zoro # G2869235
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard or OPEN mesh
- Color LIME
- Material Vinyl coated nylon
- Weight 5 Pounds
- Length 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14994-139-2430
- Zoro # G2869235
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Width | 1 Inch |
Height | 30 Inch |
Depth | 1 Inch |
Details
Item | Lime Vinyl Highway Safety Flags,24" |
Features | Standard or OPEN mesh |
Color | LIME |
Material | Vinyl coated nylon |
Weight | 5 Pounds |
For Use With | Roadside construction signs and for directing traffic |
Application | To be held in a hand to direct traffic or put on top of a sign |
Description
Lime Vinyl Highway Safety Flags,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 3100, Allegro, Fire Ext Wall Case (3100)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 8ft. (03-WS-8)
- Mutual Industries Flags, Flares, Paddles, and Triangles