Shop All Access Doors
Mutual Industries
24"X24" Crawl Space Door
Mfr # 83016-0-0
Zoro # G2870942
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 13 Inch
- Door Width 24 Inch
- Material metal
- Features Comes with a Lentel. Can be locked with a pad lock
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 83016-0-0
- Zoro # G2870942
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 13 Inch |
Door Width | 24 Inch |
Depth | 37 Inch |
Length | 37 Inch |
Details
Material | metal |
Features | Comes with a Lentel. Can be locked with a pad lock |
Color | Black |
Item | Mutual Industries,83016-0-0 Crawl Space |
Weight | 13 Lbs |
Application | To be used for crawl spaces |
For Use With | used for crawl space access and encapsulations |
Product Type | Door |
Description
Mutual Industries,83016-0-0 Crawl Space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-RH (KMLWL234-SS-SC1-RH)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8803-C415A-14A)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- TOUGH GUY Access Door, Standard, 10x10In (5YL93)
- EZ-FLO EASTMAN ACCESS PANEL 12""X12""WHT (34064)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 10X10 (S30091010)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- TOUGH GUY Access Door, Standard, Stainless, 16x16In (2VE83)
- ACUDOR Hinged Duct Access Door - 24 x 24 (HD50702424)
- Mutual Industries Doors