Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
24" X 24" X 36" Vinyl Open Mesh Flag 10C
Mfr # 14975-36-24
Zoro # G2864889
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
- Material Vinyl coated nylon
- Color Orange
- Length 1 Inch
- Depth 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14975-36-24
- Zoro # G2864889
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Depth | 1 Inch |
Height | 36 Inch |
Width | 1 Inch |
Details
Features | Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection |
Item | Heavy-Duty Mesh Safety Traffic Warning F |
Material | Vinyl coated nylon |
Color | Orange |
For Use With | ideal for use on moving vehicles |
Weight | 5 Pounds |
Description
Heavy-Duty Mesh Safety Traffic Warning F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, Uncoupled, 2", 50ft., 1-Jacket (M20-50UC)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- SAFEWAZE Suspension Trauma Steps (FS902)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- Mutual Industries Traffic Safety