Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
24" X 24" X 30" Cloth Sgnl Flags Red, 10C
Mfr # 14966-79-30
Zoro # G2862271
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color RED
- Material CLOTH
- Features Lightweight packs of 10
- Length 1 Inch
- Depth 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14966-79-30
- Zoro # G2862271
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Height | 30 Inch |
Depth | 6 Inch |
Width | 1 Inch |
Details
Color | RED |
Material | CLOTH |
Features | Lightweight packs of 10 |
Item | Cloth Signal Traffic Warning Flag,Red |
For Use With | Rail Yards and construction equipment |
Weight | 5 pounds |
Description
Cloth Signal Traffic Warning Flag,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Panel, Vertical, HIP (4100-36-HI-P)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- BRADY Label, 1 in W, White (M6-19-499)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag (FS3X-O)
- Mutual Industries Flags, Flares, Paddles, and Triangles