Shop All Fences & Gates
Mutual Industries
24" X 1500" Misf Fabric
Mfr # 150-1500-24
Zoro # G2869533
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 Inch
- Length 24 Inch
- Color BLACK
- Material MISF 150
- Features Exceeds most state department of transportation specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 150-1500-24
- Zoro # G2869533
- Country of Origin Korea, Republic of
- Category Fences & Gates
Dimensions
Height | 24 Inch |
Length | 24 Inch |
Width | 24 Inch |
Depth | 24 Inch |
Details
Color | BLACK |
Material | MISF 150 |
Features | Exceeds most state department of transportation specifications |
Item | MISF 150 Silt Fence-Fabric Only,24" |
Weight | 75 pounds |
Application | To be laid on the ground and used as a woven fabric in a variety of uses |
For Use With | Used as a worn fabric that contains stabilizers and inhibitors that make it resistant to deterioration caused by ultraviolent light, heat and soil conditions |
Description
MISF 150 Silt Fence-Fabric Only,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE PRODUCTS Woodpecker Cake1.85Lb (100063948)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN2)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 26" x 40" (APCLBL)
- MUTUAL INDUSTRIES Misf 1845 36” X 500’ Orange Fabric Only (1845-500-36)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, 48 in. x 100' (14993-91-48)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- MUTUAL INDUSTRIES Silt Fence 24Inx100Ft W/Stakes (14987-2-2410)
- MUTUAL INDUSTRIES 48”X100’ Org Fabric 36” 14 Ga Wire 4”X 4” Open (1776-45-3614)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- MUTUAL INDUSTRIES 4 X 50 Natural Wood Snow/Sand Fence (14910-9-48)
- Mutual Industries Fences & Gates