Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
2" X 60’ Hazard Stripe Non Skid
Mfr # 17796-0-2000
Zoro # G2865211
original price:
$86.00
6% off
new price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Black/Yellow
- Material POLY
- Length 6 inch
- Features 2 tapes in one, providing high viz marking with non-skid protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17796-0-2000
- Zoro # G2865211
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 2 inch |
Depth | 6 inch |
Details
Color | Black/Yellow |
Material | POLY |
Item | High Quality Non-Skid Hazard Stripe Abra |
Features | 2 tapes in one, providing high viz marking with non-skid protection |
For Use With | To prevent workers from slipping and falling on surfaces |
Weight | 2 pounds |
Lockout Application | Can be Used for Building entrances, ramps, Stairs, Loading Docks, Garages and more |
Description
High Quality Non-Skid Hazard Stripe Abra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Tags By-The-Roll, Danger Do Not, 6-1/4x3 in, Cardstock, 100/RL (TAR106)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings