Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
2" X 36Yd Green Aisle Marking Tape, 24Rls
Mfr # 17785-39-2000
Zoro # G2874074
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 36 yd.
- Thickness 6 mil
- Standards OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17785-39-2000
- Zoro # G2874074
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yd. |
Details
Item | Aisle Marking Tape |
Color | Green |
Material | PVC |
Thickness | 6 mil |
Standards | OSHA Certified |
Legend | No Legend |
Description
PVC Vinyl Aisle Marking Tape,6 mil,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Tube (4000-40)
- PORTWEST Hi-Vis Executive Jacket 5in1, 7XL (US768)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- FIRST ALERT BRK Dual Sensor Smoke Alarm (1039828)
- MUTUAL INDUSTRIES 3" X 36Yd Green Aisle Marking Tape, 16Pk (17785-39-3000)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES Caution Tape (17779)
- BRADY Floor Marking Tape, 2" W, Red, 100 ft. L (149634)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings