Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
2" X 18Yd Hazard Stripe Wht/Blk Tape, 24Rls
Mfr # 17770-1091-2018
Zoro # G2874521
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White/Black
- Material PVC Vinyl
- Length 18 yd.
- Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17770-1091-2018
- Zoro # G2874521
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 18 yd. |
Details
Item | Hazard Stripe Tape |
Color | White/Black |
Material | PVC Vinyl |
Thickness | 7 mil |
Standards | OSHA Certified |
Legend | No Legend |
Pattern | Striped |
Description
PVC Vinyl Hazard Stripe Tape,7 mil,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (NPG-888-S)
- ALLEGRO INDUSTRIES Full Mask Respirator (9902-EF)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MUTUAL INDUSTRIES 3" X 300' Danger (Red) Barricade Tape, 16Rls (17779-79-0300)
- MUTUAL INDUSTRIES 3" X 1000' Danger D N Enter Barricade Tape (Red) (17779-0-3000)
- MUTUAL INDUSTRIES Caution Tape (17779)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 1"W (ZRF1X5YL)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings