Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2" X 10Yd Retro-Reflect Ps Yellow
Mfr # 17786-4110-2000
Zoro # G2873794
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color Yellow
- Length 3 inch
- Material Poly
- Depth 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-4110-2000
- Zoro # G2873794
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Depth | 3 inch |
Size | 2" x 10yd |
Height | 2 inch |
Overall Length | 10 yards per roll |
Details
Color | Yellow |
Material | Poly |
Item | Pressure Sensitive Engineering Grade Ret |
For Use With | Used indoors or outdoors, day or night |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Application | Used as a tape that lights up |
Weight | .50 Pounds |
Characteristics | Pressure Sensitive |
Description
Pressure Sensitive Engineering Grade Ret
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/4 in W, White (M6-1-423)
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- DUPONT Disposable Clothing, 6XL, 25 PK, White, Tyvek, Zipper (CVCH11-XXXXXXL)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- MUTUAL INDUSTRIES Yellow And Red Dot Flagging Tape, 12Rls (16002-34179-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300ft x 12 In (TF12B300-200)
- Mutual Industries Traffic Safety