Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2" X 10Yd Retro-Reflect Ps White (2Pk)
Mfr # M17786-1010-2000
Zoro # G2873803
product price: $33.49
/pk 2, $16.75/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color White
- Length 3 inch
- Material Poly
- Features Enclosed Glass beads reflect light making the tape highly visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M17786-1010-2000
- Zoro # G2873803
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Depth | 3 inch |
Overall Length | 10 yards per roll |
Height | 2 inch |
Size | 2" x 10yd |
Details
Color | White |
Material | Poly |
Item | Pressure Sensitive Engineering Grad,PK2 |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 1.5 Pound |
Application | Used as a tape that lights up |
For Use With | Used indoors or outdoors, day or night |
Characteristics | Pressure Sensitive |
Description
Pressure Sensitive Engineering Grad,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDOG-188)
- SITEPRO CN21 Comfort 3-Pt Fit Camouflage Safety Eyewear W/Polarized Smoke Lens (24-CN21CP)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- MUTUAL INDUSTRIES 12X12X24 Vinyl Safety Flags(10Pk) (14994-0-12)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Standard, Blue 12Rls (2Pk) (M16002-25-1875)
- MUTUAL INDUSTRIES Reflective Flag, 18 In X 18 In X 27 In, 10C (14962-27-18)
- IRWIN Flagging Tape Ylw 300'L (65905)
- Mutual Industries Barrier, Flagging and Underground Tapes