Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2" X 10Yd Retro-Reflect Ps Orange
Mfr # 17786-4510-2000
Zoro # G2873821
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color Orange
- Length 3 inch
- Material Poly
- Height 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-4510-2000
- Zoro # G2873821
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 10 yards per roll |
Size | 2" x 10yd |
Depth | 3 inch |
Details
Color | Orange |
Material | Poly |
Item | Pressure Sensitive Engineering Grade Ret |
Weight | .50 Pounds |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Application | Used as a tape that lights up |
For Use With | Used indoors or outdoors, day or night |
Characteristics | Pressure Sensitive |
Description
Pressure Sensitive Engineering Grade Ret
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES 1" X 10Yd Retro-Reflect Ps Orange (3Pk) (M17786-4510-1000)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- Mutual Industries Traffic Safety