Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
2" X 10Yd Retro-Reflect Ps Blue (2Pk)
Mfr # M17786-2510-2000
Zoro # G2873864
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color BLUE
- Length 3 inch
- Material Poly
- Features Enclosed Glass beads reflect light making the tape highly visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M17786-2510-2000
- Zoro # G2873864
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Size | 2" x 10yd |
Overall Length | 10 yards per roll |
Height | 2 inch |
Depth | 3 inch |
Details
Color | BLUE |
Material | Poly |
Item | Pressure Sensitive Engineering Grad,PK2 |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Application | Used as a tape that lights up |
Weight | 1.5 Pound |
For Use With | Used indoors or outdoors, day or night |
Characteristics | Pressure Sensitive |
Description
Pressure Sensitive Engineering Grad,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- SIGNMISSION OSHA Sign, Glasses And Vests Must, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape, OS-SF-D-35-L-10900 (OS-SF-D-35-L-10900)
- ANSELL 12" Chemical Resistant Gloves, PVC, 9, 1 PR (04-644)
- ROCKPORT PREMIUM DOOR MAT BLACK/BRN 24X36in. (7039910)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- MUTUAL INDUSTRIES Yellow And Black Stripe Flagging Tape, 12C (16002-4191-1875)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- Mutual Industries Barrier, Flagging and Underground Tapes