Shop All Corrugated Drainage Pipe & Fittings
Mutual Industries
2 Ply Heavy Band Over Top Liner, Navy
Mfr # 65600-100
Zoro # G2858184
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .5 INch
- Material Cotton
- Description/Special Features Knitted over the 2-ply heavy band
- Color NAVY
- Depth .5 INch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 65600-100
- Zoro # G2858184
- Country of Origin United States
- Category Corrugated Drainage Pipe & Fittings
Dimensions
Length | .5 INch |
Depth | .5 INch |
Width | 3 Inch |
Height | 6 Inch |
Details
Material | Cotton |
Description/Special Features | Knitted over the 2-ply heavy band |
Item | Heavy Band Over Top Liner,2 Ply,Navy |
Color | NAVY |
For Use With | Fits over the brim of the hard hat to prevent wind tunneling |
Application | Construction environments |
Weight | 1 Pound |
Description
Heavy Band Over Top Liner,2 Ply,Navy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- JET SWET Kit 1/2 to 2.00 In with Case (6100)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- MUTUAL INDUSTRIES 2 Ply Heavy Band Full Face Liner, Navy (62100-100)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- KING DRAINS Soft Grip Drain, 1/2" MPT Irrig, PK25 (22163)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- AMERIMAX HOME PRODUCTS Downspout Adapter, PVC, Black (ADP53102)
- ADS Single Wall Internal Snap Coupler, PK4 (M17900-0-4)
- KING DRAINS Soft Grip Drain, 3/4" MPT Irrig, PK25 (23167)
- Mutual Industries Fittings