Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
18X18X36 Heavy Open Mesh Flags, 10C
Mfr # 14968-36-24
Zoro # G2864913
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Open mesh design allows air flow and will not fray
- Material NYLON
- Length 1 Inch
- Depth 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14968-36-24
- Zoro # G2864913
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Depth | 1 Inch |
Height | 36 Inch |
Width | 1 Inch |
Details
Color | Orange |
Item | Heavy-Duty Open Mesh Safety Flag |
Features | Open mesh design allows air flow and will not fray |
Material | NYLON |
Weight | 5 pounds |
For Use With | Ideal use on moving Vehicles. |
Description
Heavy-Duty Open Mesh Safety Flag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Battery Storage Area No Smoking Sign, D672RB (D672RB)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- 3M Exhalation Valve (6889)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-QD-O)
- Mutual Industries Traffic Safety