Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
18X18X27" Cloth Signal Green Warning Flags, 10C
Mfr # 14966-39-27
Zoro # G2862070
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color GREEN
- Material CLOTH
- Features Lightweight packs of 10
- Length 1 Inch
- Width 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14966-39-27
- Zoro # G2862070
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Width | 1 Inch |
Height | 27 Inch |
Depth | 1 Inch |
Details
Color | GREEN |
Item | Cloth Signal Traffic Warning Flag,Green |
Material | CLOTH |
Features | Lightweight packs of 10 |
For Use With | Rail Yards and construction equipment |
Weight | 5 pounds |
Description
Cloth Signal Traffic Warning Flag,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted XLarge , Men's , XL (DCHJ074D1-XL)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- Mutual Industries Flags, Flares, Paddles, and Triangles