Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
18X18X24 Cloth Signal Flag, Red 10C
Mfr # 14966-79-18
Zoro # G2862253
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CLOTH
- Color RED
- Features Lightweight packs of 10
- Length 1 Inch
- Width 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14966-79-18
- Zoro # G2862253
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 1 Inch |
Height | 24 Inch |
Width | 1 Inch |
Depth | 1 Inch |
Details
Material | CLOTH |
Item | Cloth Signal Traffic Warning Flag,Red |
Color | RED |
Features | Lightweight packs of 10 |
For Use With | Rail Yards and construction equipment |
Weight | 5 pounds |
Description
Cloth Signal Traffic Warning Flag,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- NMC No Exit Sign (M779R)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- Mutual Industries Flags, Flares, Paddles, and Triangles