Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
18X18X24 Cloth Signal Flag, Green 10C
Mfr # 14966-39-36
Zoro # G2862104
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight packs of 10
- Material CLOTH
- Color GREEN
- Width 1 Inch
- Depth 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14966-39-36
- Zoro # G2862104
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 1 Inch |
Height | 36 Inch |
Depth | 1 Inch |
Length | 1 Inch |
Details
Features | Lightweight packs of 10 |
Material | CLOTH |
Item | Cloth Signal Traffic Warning Flag,Green |
Color | GREEN |
Weight | 5 pounds |
For Use With | Rail Yards and construction equipment |
Description
Cloth Signal Traffic Warning Flag,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- AMERIHOME Rubber Boot Scraper Mat (RBSM)
- BLACKCANYON OUTFITTERS BCO READING GLASSES 2.75 (R275)
- HONEYWELL HOWARD LEIGHT Stereo Ear Muff Hygiene Kit, F/ 1030110 (1030220)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- Mutual Industries Flags, Flares, Paddles, and Triangles